Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 3/4" dia, 9" L
Mfr # ZSHK-1750-09000-104SU
Zoro # G511814315
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material 1045 Carbon Steel
- System of Measurement Inch
- Overall Length 9 in
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1750-09000-104SU
- Zoro # G511814315
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Overall Length | 9 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Length | 9 in |
Details
Material | 1045 Carbon Steel |
System of Measurement | Inch |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ASTM A108 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Carbon Steel 1045, 1-3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4MJ4)
- ENERPAC RC10K51, RC10 TON STANDARD REPAIR KIT, RC101, RC102 AND RC1 (RC10K51)
- CLIMAX METAL PRODUCTS 2C-225 Two-Piece Clamping Collar (2C-225)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B50SDS (2B50SDS)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- Zoro Select Keyed Shafts