Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 3/4" dia, 60" L
Mfr # ZSHK-1750-60000-114SU
Zoro # G511815534
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material 1144 Alloy Steel
- System of Measurement Inch
- Overall Length 60 in
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1750-60000-114SU
- Zoro # G511815534
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Overall Length | 60 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 60 in |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Details
Material | 1144 Alloy Steel |
System of Measurement | Inch |
Item | Keyed Shaft |
Standards | ASTM A311 |
End Type | Keyed |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Steel 1144, 1-3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER ZX-2903-0871-00 direct interchange for ATLAS COPCO-2903-0871-00 (ZX-2903-0871-00)
- ARO Valve, Flow Control (104104-F03-G)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-02AS)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 125 cfm (F35231-300)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 18 In L, CS (1 1/2 GKS-1045-18)
- Zoro Select Keyed Shafts