Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 3/4" dia, 48" L
Mfr # ZSHK-1750-48000-114SU
Zoro # G911815363
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material 1144 Alloy Steel
- End Type Keyed
- System of Measurement Inch
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1750-48000-114SU
- Zoro # G911815363
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Overall Length | 48 in |
Keyway Width | 3/8 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Depth | 3/16 in |
Keyway Length | 48 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
System of Measurement | Inch |
Item | Keyed Shaft |
Standards | ASTM A311 |
Finish | Polished |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Steel 1144, 1-3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Control Valve, 18 GPM, 1 Spool (220997)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E694 (30E694)
- FESTO Plastic Tubing PEN-6X1-SW (PEN-6X1-SW)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- Zoro Select Keyed Shafts