Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 3/4" dia, 48" L
Mfr # ZSHK-1750-48000-104SU
Zoro # G511814599
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material 1045 Carbon Steel
- System of Measurement Inch
- Overall Length 48 in
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1750-48000-104SU
- Zoro # G511814599
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Overall Length | 48 in |
Keyway Width | 3/8 in |
Keyway Length | 48 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 3/16 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Details
Material | 1045 Carbon Steel |
System of Measurement | Inch |
Standards | ASTM A108 |
End Type | Keyed |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Polished |
Description
Carbon Steel 1045, 1-3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Control Handset, For Double Acting Unit (500249017026120)
- DIXON K-Series Fem NPT, 3/4", Coupler, 1/2", ST (4KF6)
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6305 2RS JEM)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 89259337 / INGERSOLL RAND (B1SA0001177)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- BAILEY HYDRAULICS Round Keyed Shafting 1" Od, 6 Ft Long, 136713 (136713)
- Zoro Select Keyed Shafts