Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 3/4" dia, 24" L
Mfr # ZSHK-1750-24000-104SU
Zoro # G911814649
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material 1045 Carbon Steel
- System of Measurement Inch
- End Type Keyed
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1750-24000-104SU
- Zoro # G911814649
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Overall Length | 24 in |
Keyway Width | 3/8 in |
Keyway Length | 24 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Depth | 3/16 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1045 Carbon Steel |
System of Measurement | Inch |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ASTM A108 |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Carbon Steel 1045, 1-3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-100-PPS-A (DSNU-25-100-PPS-A)
- ZORO SELECT Clamp, Double Bolt (3LZ31)
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442448)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA7500-360)
- Zoro Select Keyed Shafts