Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 3/4" dia, 12" L
Mfr # ZSHK-1750-12000-114SU
Zoro # G011815386
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material 1144 Alloy Steel
- Overall Length 12 in
- End Type Keyed
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1750-12000-114SU
- Zoro # G011815386
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Overall Length | 12 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Depth | 3/16 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 12 in |
Keyway Width | 3/8 in |
Details
Material | 1144 Alloy Steel |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ASTM A311 |
System of Measurement | Inch |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Description
Steel 1144, 1-3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (50-1R X 100FT)
- TB WOODS V-Belt Sheave, Classical, 5.4 dia. x 5B-SK (545B)
- DIXON King Cable Hose-Hose, ST, 3/16", ID, 1/2"-2" (WB3)
- LUBRIPLATE No. 130-Aa, 35 Lb Pail, Multi-Purpose, Water Resistant Calcium White Grease (L0044-035)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- Zoro Select Keyed Shafts