Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 1/8" dia, 60" L
Mfr # ZSHK-1125-60000-114SU
Zoro # G911815455
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/8 in
- Material 1144 Alloy Steel
- End Type Keyed
- System of Measurement Inch
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1125-60000-114SU
- Zoro # G911815455
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/8 in |
Overall Length | 60 in |
Keyway Depth | 1/8 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 1/4 in |
Keyway Length | 60 in |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Standards | ASTM A311 |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Polished |
Description
Steel 1144, 1-1/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-1/2 In. (FCR-2-1/2)
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In (SPC-8-6-F)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.5 in OD (CA0350X087KW)
- DODGE F4B-E-108R Type E-Xtra Flange Bearing, 4-Bolt Base (023097 F4B-E-108R)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- Zoro Select Keyed Shafts