Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 1/8" dia, 18" L
Mfr # ZSHK-1125-18000-104SU
Zoro # G611814253
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/8 in
- Material 1045 Carbon Steel
- Standards ASTM A108
- Overall Length 18 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1125-18000-104SU
- Zoro # G611814253
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/8 in |
Overall Length | 18 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 18 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 1045 Carbon Steel |
Standards | ASTM A108 |
Item | Keyed Shaft |
System of Measurement | Inch |
End Type | Keyed |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Carbon Steel 1045, 1-1/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 59" Outside Length, 2/3" Top Width, 1 Ribs (B56/5L590)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- HANSEN Coupler Body, Hose Barb, 1/2, Carbon Steel (23204400)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 61in PL, T122 (610H150)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- Zoro Select Motor Supplies