Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 15/16" dia, 60" L
Mfr # ZSHK-1937-60000-104SU
Zoro # G911814694
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 15/16 in
- Material 1045 Carbon Steel
- Standards ASTM A108
- System of Measurement Inch
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1937-60000-104SU
- Zoro # G911814694
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 15/16 in |
Overall Length | 60 in |
Keyway Depth | 1/4 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Width | 1/2 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 60 in |
Details
Material | 1045 Carbon Steel |
Standards | ASTM A108 |
Item | Keyed Shaft |
System of Measurement | Inch |
End Type | Keyed |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Description
Carbon Steel 1045, 1-15/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/2 In, St (3ZN85)
- KOP-FLEX Disc Coupling Med. Torque Disc Pk Fastener Sets, Style Kd1/Kd2, Size 153 (153 KD MTFS)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC204AV)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 3/4'' Bore - Die Cast (5150034)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 72 In L, CS (5/8 GKS-1045-72)
- Zoro Select Motor Supplies