Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 1/4" dia, 18" L
Mfr # ZSHK-1250-18000-114SU
Zoro # G011815379
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Material 1144 Alloy Steel
- Overall Length 18 in
- Standards ASTM A311
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1250-18000-114SU
- Zoro # G011815379
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/4 in |
Overall Length | 18 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Keyway Length | 18 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1144 Alloy Steel |
Item | Keyed Shaft |
Standards | ASTM A311 |
End Type | Keyed |
System of Measurement | Inch |
Finish | Polished |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Steel 1144, 1-1/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 67 (3VX670)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (5744)
- DIXON Brass Ferrules for Air/Fluid, ID 0.750" (BFM750)
- GATES Hydraulic Adapter-Sae To Sae, G60308-0404 (G60308-0404)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- BAILEY Round Keyed Shafting: 1 1/4 Dia. 1/4 Keyway, 6 ft. Length (136715)
- Zoro Select Keyed Shafts