Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 1/4" dia, 18" L
Mfr # ZSHK-1250-18000-104SU
Zoro # G511814308
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Material 1045 Carbon Steel
- End Type Keyed
- Overall Length 18 in
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1250-18000-104SU
- Zoro # G511814308
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/4 in |
Overall Length | 18 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Length | 18 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1045 Carbon Steel |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ASTM A108 |
System of Measurement | Inch |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Carbon Steel 1045, 1-1/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- CHICAGO PNEUMATIC Nut, Collet (KF124525)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404311000)
- PARKER Hydraulic Hose Adapter, 1.06" L, 6600 psi (3/4 HP-SS)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ONDRIVES.US Grooved Shaft, 1/2" D, 3" L (GSR5000-30)
- Zoro Select Keyed Shafts