Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 1/2" dia, 72" L
Mfr # ZSHK-1500-72000-114SU
Zoro # G811814305
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Material 1144 Alloy Steel
- System of Measurement Inch
- Overall Length 72 in
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1500-72000-114SU
- Zoro # G811814305
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/2 in |
Overall Length | 72 in |
Keyway Width | 3/8 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 72 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Depth | 3/16 in |
Details
Material | 1144 Alloy Steel |
Item | Keyed Shaft |
System of Measurement | Inch |
Standards | ASTM A311 |
End Type | Keyed |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Steel 1144, 1-1/2 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRACO Cylinder Hose Holder, Copper Finish (HHCIRN-S)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9453MPG, Pressure Line, 10 micron, Outside-In (MF0059338)
- SKF SKF-6311, Single Row Ball Brgs, 6311 (6311)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX315 (2/3VX315)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 12L14 Steel (GA0625-30)
- Zoro Select Motor Supplies