Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 1/2" dia, 6" L
Mfr # ZSHK-1500-06000-114SU
Zoro # G011815515
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Material 1144 Alloy Steel
- Standards ASTM A311
- Overall Length 6 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1500-06000-114SU
- Zoro # G011815515
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/2 in |
Overall Length | 6 in |
Keyway Width | 3/8 in |
Keyway Length | 6 in |
Keyway Depth | 3/16 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1144 Alloy Steel |
Item | Keyed Shaft |
Standards | ASTM A311 |
System of Measurement | Inch |
End Type | Keyed |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Polished |
Description
Steel 1144, 1-1/2 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXI HINGE Check Valve, 1-1/2", Carbon Steel, MPT I/O (H1.5-502M-1320)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK72X 1 1/8 (BK72X 1 1/8)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC44)
- SMC Male Adapter, 5/32 in., TubexUNF (KQ2H03-32A)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 9 In L, CS (1 7/16 GKS-1045-9)
- Zoro Select Motor Supplies