Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 1/2" dia, 36" L
Mfr # ZSHK-1500-36000-114SU
Zoro # G011814280
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Material 1144 Alloy Steel
- System of Measurement Inch
- Standards ASTM A311
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1500-36000-114SU
- Zoro # G011814280
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/2 in |
Overall Length | 36 in |
Keyway Width | 3/8 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 36 in |
Keyway Depth | 3/16 in |
Details
Material | 1144 Alloy Steel |
System of Measurement | Inch |
Standards | ASTM A311 |
End Type | Keyed |
Item | Keyed Shaft |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Steel 1144, 1-1/2 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB161808)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAW)
- SHARPE MANUFACTURING $AIR VALVE ADJ 12AAV (SH1010)
- CARLISLE 1890-14MPT-55 Panther Synchronous Belt (1890-14MPT-55)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- Zoro Select Motor Supplies