Shop All Single & Double Hung Window Locks
This Product is Discontinued
Zoro Select
Keyed Sash Lock, Bright Brass (Discontinued)
Mfr # 1RBL1
Zoro # G0904705
This Product is Discontinued
Key Features
- Type Keyed
- Material Steel
- Finish Brass
- Base Size (In.) 2-11/16
- Height (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RBL1
- Zoro # G0904705
- UPC # 190735031155
- Country of Origin Taiwan, Province of China
- Category Single & Double Hung Window Locks
Dimensions
Base Size (In.) | 2-11/16 |
Height (In.) | 5/8 in |
Length (In.) | 2 11/16 in |
Width (In.) | 1-1/16 |
Details
Type | Keyed |
Material | Steel |
Finish | Brass |
Strike (In.) | 2-5/8 |
Projection (In.) | 5/8 in |
Hardware | Included |
Includes | Mounting Hardware |
Item | Sash Window Lock |
Description
Sash Window Lock, Keyed, Steel, Brass, Length (In.) 2 11/16 in, Height (In.) 5/8 in, Width (In.) 1-1/16, Strike (In.) 2-5/8, Projection (In.) 5/8 in, Base Size (In.) 2-11/16, Includes Mounting Hardware, Color -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.