Shop All Key Rings
Zoro Select
Key Tag Numbered 1 to 40, Red, 40 PK
Mfr # 33J886
Zoro # G4693832
product price: $15.85
/pk 40, $0.40/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Type
- Color Red
- Finish Nickel Plated
- Snap Hook Nickel Plated
- Height (In.) 1 3/8 in
- Height 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33J886
- Zoro # G4693832
- UPC # 190735465516
- Country of Origin China
- Category Key Rings
Dimensions
Height (In.) | 1 3/8 in |
Height | 1-3/8" |
Width (In.) | 1 1/8 in |
Details
Item | Key Tag Numbered 1 to 40 |
Type | Oval |
Color | Red |
Finish | Nickel Plated |
Snap Hook | Nickel Plated |
Description
Key Tag Numbered 1 to 40, Oval, Height (In.) 1-3/8, Width (In.) 1-1/8, Red, Nickel Plated Snap Hook, Package Quantity 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Back Plate for DASH95 Black Finish (DASHBPU19)
- COMPONENT HARDWARE HD Pol CP Walk-In Cooler Latch Body Cyli (W38-Y001-C)
- TRILOGY Door Lock Battery Pack, 6V (S6170)
- PRIME-LINE U9861 Sldng Dr Kyd Lc Psh-In A U 9861 (655035)
- ZORO SELECT Stock Lanyard, Light Blue, 10 PK (25DU66)
- ZORO SELECT Key Tag Numbered 11 to 30, White, 20 PK (33J875)
- ZORO SELECT Restroom Key Tag, Men (33J894)
- ZORO SELECT Key Tag Numbered 31 to 60, White, 30 PK (33J876)
- ZORO SELECT Stock Lanyard, Pink, 10 PK (25DU64)
- ZORO SELECT Key Tag Numbered 201 to 300, Red, 100 PK (33J885)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Blue (25PA15)
- Zoro Select Key Rings