Shop All Key Rings
Zoro Select
Key Tag Numbered 1 to 10, White, 10 PK
Mfr # 33J874
Zoro # G4704262
product price: $1.55
/pk 10, $0.16/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangle
- Color White
- Finish Nickel Plated
- Snap Hook Nickel Plated
- Height 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33J874
- Zoro # G4704262
- UPC # 190735465394
- Country of Origin China
- Category Key Rings
Dimensions
Height | 1-5/8" |
Width (In.) | 1 1/2 in |
Height (In.) | 1 5/8 in |
Details
Item | Key Tag Numbered 1 to 10 |
Type | Rectangle |
Color | White |
Finish | Nickel Plated |
Snap Hook | Nickel Plated |
Description
Key Tag Numbered 1 to 10, Rectangle, Height (In.) 1-5/8, Width (In.) 1-1/2, White, Nickel Plated Snap Hook, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 235 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL235X250)
- MSI Catalina Teak SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0397-SAM)
- YALE Lever Lockset, Mechanical, Entrance (AU4607LN x 605)
- ZORO SELECT O-Ring, Dash 324, Buna N, 0.21 In., PK50 (U38801.018.0137)
- ZORO SELECT Key Cap, Assorted, 20 PK (25PA21)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J887)
- ZORO SELECT Wrist Coil Key Ring, Red, 10 PK (25PA23)
- ZORO SELECT Wrist Coil, Blue, 5 PK (25PA14)
- ZORO SELECT Key Tag Numbered 61 to 120, White, 60 PK (33J877)
- ZORO SELECT Key Ring, Round Ring Type, 6 in Ring Size, Silver (25DU46)
- HILLMAN 3/4 in. D Tempered Steel Silver Split Rings Key Ring, 50PK (703510)
- Zoro Select Key Rings