Shop All Undersized Key Stock
Download CAD Files
Zoro Select
Key Stock, Carbon Steel, 12 in L, 8 mm W, 8 mm H
Mfr # WWG310808305
Zoro # G2943647
CAD Available
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Type Undersized
- Length 12 in
- Width 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG310808305
- Zoro # G2943647
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 8 mm |
Height | 8 mm |
Size | 8 x 8mm |
Length Tolerance | -0.005mm |
Width Tolerance | +0.000/-0.040 mm |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 64,000 psi |
Tensile Strength (PSI) | 64,000 psi |
Application | Make Your Own Key |
Thickness Tolerance | -0.036mm |
Features | Magnetic |
Rockwell Hardness | B85 |
Made in North America | No |
Key Shape | Straight |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Key Stock,305mm L,Steel,8mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 8 mm, Thickness Tolerance +0.000/-0.040 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 8 mm, Width Tolerance +0.000/-0.040 mm, Pack Size Small Pack, Made in North America No, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 87, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Globally Sourced
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDD)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04104.025.0275)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51060.050.0150)
- ZORO SELECT #10-24 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0025)
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (WWG850750075012)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 14 mm W, 9 mm H (M39270.149.0001)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 3/16 in W, 3/8 in H (WWG310187037512)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 36 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0036)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 4 mm W, 4 mm H (WWG800404305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/8 in W, 7/8 in H (WWG310875087512)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 35 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0035)
- Zoro Select Undersized Key Stock