Shop All Undersized Key Stock
Zoro Select
Key Stock, 18-8 Stainless Steel, 12 in L, 7/16 in W, 7/16 in H
Mfr # WWG700437043712
Zoro # G2802256
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Type Undersized
- Width 7/16 in
- Height 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG700437043712
- Zoro # G2802256
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 7/16 in |
Height | 7/16 in |
Size | 7/16 x 7/16" |
Length Tolerance | -0.125 in |
Width Tolerance | +0.000/-0.003 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Type | Undersized |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 35,000 psi |
Tensile Strength (PSI) | 35,000 psi |
Features | Mildly Magnetic |
Thickness Tolerance | -0.002 in |
Rockwell Hardness | B80 |
Application | Make Your Own Key |
Material Grade/Class | 18-8 |
Made in North America | Yes |
Material Quality Standards | ASTM A276 |
Key Shape | Straight |
Manufacturer Location | Made in USA* |
Description
Key Stock,12 in L,SS,7/16 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 7/16 in, Thickness Tolerance +0.000/-0.003 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 7/16 in, Width Tolerance +0.000/-0.003 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 7/8"-14, 316 Stainless Steel, Plain, 1-23/64 in H (CPB279)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- USA INDUSTRIALS M8-1.25 Socket Head Cap Screw, Passivated 316 Stainless Steel, 10 mm Length, 25 PK (ZSCRW-182)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5763PK)
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (WWG850500050012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 12 mm H (WWG3012101000)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 5/16 in H (WWG310312031212)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 12 mm W, 12 mm H (M39270.132.0001)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 20 mm W, 12 mm H (M39270.212.0001)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 140 mm L, 14 mm W, 9 mm H, 10 PK (M39250.149.0140)
- Zoro Select Undersized Key Stock