Shop All Undersized Key Stock
Zoro Select
Key Stock, 18-8 Stainless Steel, 12 in L, 2 in W, 2 in H
Mfr # WWG702000200012
Zoro # G2515816
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Type Undersized
- Length 12 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG702000200012
- Zoro # G2515816
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 2 in |
Height | 2 in |
Length Tolerance | -0.125 in |
Size | 2 x 2" |
Width Tolerance | +0.000/-0.006 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Type | Undersized |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 35,000 psi |
Tensile Strength (PSI) | 35,000 psi |
Application | Make Your Own Key |
Features | Mildly Magnetic |
Thickness Tolerance | -0.004 in |
Rockwell Hardness | B80 |
Material Grade/Class | 18-8 |
Key Shape | Straight |
Made in North America | Yes |
Material Quality Standards | ASTM A276 |
Manufacturer Location | Made in USA* |
Description
Key Stock,12 in L,SS,2 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 2 in, Thickness Tolerance +0.000/-0.006 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 2 in, Width Tolerance +0.000/-0.006 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A276
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 6x50mm, PK50 (M39100.060.0050)
- ZORO SELECT Step Key Stock 1, 1 in Top W, 1/2 in Top Step H, 7/8 in Bottom W, 7/16 in Lower Step H (WWGSK27-1)
- MIDWEST FASTENER 5/16"-24 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (38932)
- MIDWEST FASTENER #6-32 Zinc Plated Steel Coarse Thread Square Nuts 40PK (64481)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/16 in W, 3/16 in H (WWG310187018736)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 20 mm W, 20 mm H (WWG312020305)
- ZORO SELECT Undersized Key Stock, Steel, Zinc Plated, 12 in L, 1/4 in W, 1/4 in H (WWG310250025012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 3/16 in W, 3/16 in H (WWG310187018772)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 7 mm W, 7 mm H (WWG800707305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 305 mm L, 15 mm W, 15 mm H (301515-305)
- Zoro Select Undersized Key Stock