Shop All Undersized Key Stock
Zoro Select
Key Stock, 18-8 Stainless Steel, 12 in L, 1 in W, 1 in H
Mfr # WWG701000100012
Zoro # G2507075
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Type Undersized
- Length 12 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG701000100012
- Zoro # G2507075
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 1 in |
Height | 1 in |
Size | 1 x 1" |
Length Tolerance | -0.125 in |
Width Tolerance | +0.000/-0.004 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Type | Undersized |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 35,000 psi |
Tensile Strength (PSI) | 35,000 psi |
Rockwell Hardness | B80 |
Application | Make Your Own Key |
Thickness Tolerance | -0.003 in |
Features | Mildly Magnetic |
Key Shape | Straight |
Material Quality Standards | ASTM A276 |
Manufacturer Location | Made in USA* |
Material Grade/Class | 18-8 |
Made in North America | Yes |
Description
Key Stock,12 in L,SS,1 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 1 in, Thickness Tolerance +0.000/-0.004 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1 in, Width Tolerance +0.000/-0.004 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A276
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0300)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BAB)
- FASTENMASTER Wood Screw, #14, 6 in, 250 PK (FMFL006B-250)
- VAST Spring Nut, 3/8"-16, Hot Dipped Galvanized Finish, 25 PK (V200 3/8G-25)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 80 mm L, 28 mm W, 16 mm H, 5 PK (M39250.296.0080)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 20 mm W, 20 mm H (WWG702020305)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (WWG800250025012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/4 in W, 3/4 in H (WWG310750075036)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/4 in W, 1/4 in H (WWG700250025036)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 3/8 in H (WWG310375037512)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0012)
- Zoro Select Undersized Key Stock