Shop All Key Rings
Zoro Select
Key Ring, Split Ring Type, 3/4 in Ring Size, Silver, 1000 PK
Mfr # 25DU55
Zoro # G5344893
original price:
$19.59
10% off
new price: $17.59
/pk 1000, $0.02/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Ring
- Ring Type Split
- Color Silver
- Ring Size 3/4 in
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25DU55
- Zoro # G5344893
- UPC # 190735036631
- Country of Origin China
- Category Key Rings
Dimensions
Ring Size | 3/4 in |
Details
Item | Key Ring |
Type | Split Ring |
Ring Type | Split |
Color | Silver |
Finish | zinc plated |
Construction | Spring Steel |
Application | Grouping up to 5 Keys |
Description
Key Ring, Split Ring, Ring Type Split, Ring Size 3/4 In., Spring Steel Construction, Zinc Plated, Grouping up to 5 Keys, Color Silver, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 36"D x 36"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X36X36THR00RWR)
- JR PRODUCTS JR Products 70725 Drawer Slide Socket Set - Small "C" Shape (70725)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500PG (LL1S14X05500PG)
- MAG-MATE Rare Earth Cup Magnet with Built in Zip (MX0560RZIP6)
- ZORO SELECT ID Card Retractor, Swivel Clip (25DU56)
- ZORO SELECT Key Tag Numbered 1 to 100, Red Oxide, 100 PK (33J883)
- ZORO SELECT Key Tag Numbered 1 to 40, White, 40 PK (33J890)
- ZORO SELECT Badge Holder, Black, 10 PK (25DU69)
- ZORO SELECT Key Ring, Round Ring Type, 8 in Ring Size, Silver (25DU58)
- ZORO SELECT Key Tag Numbered 1 to 40, Red, 40 PK (33J886)
- HY-KO Carabiner W/Snaps (KC600)
- Zoro Select Key Rings