Shop All Key Locking Inserts
Zoro Select
Key Locking Thread Insert, 8 mm L, PK10
Mfr # 217-077363
Zoro # G410652391
product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M4-0.70
- Material Stainless Steel
- Number of Locking Keys 4
- Overall Length 8 mm
- External Thread Size M8-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 217-077363
- Zoro # G410652391
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M4-0.70 |
Overall Length | 8 mm |
External Thread Size | M8-1.25 |
Drill Bit Size | 7.00 mm |
Compatible Tap Size | M8-1.25 |
Minimum Installation Depth | 4 19/64 mm |
Maximum Hole Diameter | 7 mm |
Insert Diameter | 8 mm |
Details
Item | Key Locking Thread Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 |
Thread Type | Coarse |
Wall Type | Heavy Wall |
Compatible Material | Metal |
Thread Pitch | 1.25 mm |
Thread Direction | Right Hand |
System of Measurement | Metric |
Features | Self Locking |
Industry Standards | Fed Std. H28/21, MJ Form |
External Thread Fit | 4H |
Series | MS |
Material Grade/Class | 18-8 |
Finish | Plain |
Internal Thread Fit | 4H5H |
Description
Key Locking Thread Insert, System of Measurement Metric, Insert Diameter 8 mm, Overall Length 8 mm, Internal Thread Size M4-0.70, Internal Thread Fit 4H5H, External Thread Size M8-1.25, External Thread Fit 4H, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 7.00 mm, Minimum Installation Depth 4 19/64 mm, Maximum Hole Diameter 7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 25 PK (5RKG5)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/2, PK100 (U07852.019.0050)
- MAGNA-GRIPS Lockbolt Collar, 3/16" Thread Size, Steel, 10 PK (MGCW-R6U-PKT)
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, Plain, 8.60 mm Ht, 17.60 mm Max Wing Span, 10 PK (WN5X00400-010P1)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY98)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5WY99)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5WY59)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA17)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 5 PK (5WY65)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/4"-10 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel (5WY86)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5XA19)
- Zoro Select Key Locking Inserts