Shop All Key Locking Inserts
Zoro Select
Key Locking Thread Insert, 8 mm L, PK10
Mfr # 217-076351
Zoro # G710607206
product price: $67.75
/pk 10, $6.78/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M5-0.80
- Material Stainless Steel
- Number of Locking Keys 4
- Overall Length 8 mm
- External Thread Size M8-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 217-076351
- Zoro # G710607206
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M5-0.80 |
Overall Length | 8 mm |
External Thread Size | M8-1.25 |
Drill Bit Size | 7.00 mm |
Compatible Tap Size | M8-1.25 |
Minimum Installation Depth | 4 19/64 mm |
Maximum Hole Diameter | 7 mm |
Insert Diameter | 8 mm |
Details
Item | Key Locking Thread Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 |
Thread Type | Coarse |
Wall Type | Thin Wall |
Compatible Material | Metal |
Finish | Plain |
Thread Direction | Right Hand |
Features | Non-Locking |
External Thread Fit | 4H |
Industry Standards | Fed Std. H28/21, MJ Form |
System of Measurement | Metric |
Series | MS |
Material Grade/Class | 18-8 |
Thread Pitch | 1.25 mm |
Internal Thread Fit | 4H5H |
Description
Key Locking Thread Insert, System of Measurement Metric, Insert Diameter 8 mm, Overall Length 8 mm, Internal Thread Size M5-0.80, Internal Thread Fit 4H5H, External Thread Size M8-1.25, External Thread Fit 4H, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 7.00 mm, Minimum Installation Depth 4 19/64 mm, Maximum Hole Diameter 7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Retaining Ring, Steel 1-9/16 in Shaft Dia, 4 PK (32135)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (62924)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0175)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5XA10)
- ZORO SELECT Key Locking Thread Insert, 5/16" L, PK10 (217-077300)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 5 PK (5WY65)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5WY63)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Steel, 5 PK (5XA32)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5WY64)
- LOKSERT Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-106L PKG5)
- Zoro Select Key Locking Inserts