Shop All Key Locking Inserts
Zoro Select
Key Locking Thread Insert, 7/8" L, PK10
Mfr # 217-077508
Zoro # G810607458
product price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/8"-18
- Material Stainless Steel
- Number of Locking Keys 4
- Overall Length 7/8 in
- External Thread Size 7/8"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 217-077508
- Zoro # G810607458
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 5/8"-18 |
Overall Length | 7/8 in |
External Thread Size | 7/8"-14 |
Drill Bit Size | 13/16 in |
Compatible Tap Size | 7/8"-14 |
Minimum Installation Depth | 35/64 in |
Insert Diameter | 7/8 in |
Maximum Hole Diameter | 0.833 in |
Details
Item | Key Locking Thread Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 |
Thread Type | Coarse |
Wall Type | Heavy Wall |
Compatible Material | Metal |
Material Grade/Class | 18-8 |
System of Measurement | Inch |
Internal Thread Fit | 3B |
Thread Direction | Right Hand |
Series | MS |
Features | Self Locking |
External Thread Fit | 2A |
Industry Standards | SAE AS8879 |
Finish | Plain |
Description
Key Locking Thread Insert, System of Measurement Inch, Insert Diameter 7/8 in, Overall Length 7/8 in, Internal Thread Size 5/8 In.-18, Internal Thread Fit 3B, External Thread Size 7/8 In.-14, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size 7/8 In.-14, Drill Bit Size 13/16 in, Minimum Installation Depth 35/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Coupling Nut, 1/2''-3/8'', Steel, Zinc Plated, 1-1/4 in Lg, 50 PK (RRC32)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 35 PK (62120BHT)
- AMPG Binding Screw, #10-24 Thd Sz, 410 Stainless Steel (Z4085-410HZ)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 125 PK (54944)
- ZORO SELECT Key Locking Thread Insert, 3/32" L, PK10 (217-077283)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY93)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, 5 PK (5XA16)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY98)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY69)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5WY64)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Carbon Steel, 5 PK (3632-3/8XHDP)
- Zoro Select Key Locking Inserts