Shop All Key Locking Inserts
Zoro Select
Key Locking Thread Insert, 5/16" L, PK10
Mfr # 217-077521
Zoro # G710887509
product price: $43.65
/pk 10, $4.37/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #10-32
- Material Stainless Steel
- Number of Locking Keys 4
- Overall Length 5/16 in
- External Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 217-077521
- Zoro # G710887509
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | #10-32 |
Overall Length | 5/16 in |
External Thread Size | 5/16"-18 |
Drill Bit Size | G |
Compatible Tap Size | 5/16"-18 |
Minimum Installation Depth | 3/32 in |
Insert Diameter | 5/16 in |
Maximum Hole Diameter | 0.276 in |
Details
Item | Key Locking Thread Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 |
Thread Type | Coarse |
Wall Type | Thin Wall |
Compatible Material | Metal |
Features | Self Locking |
Internal Thread Fit | 3B |
Industry Standards | SAE AS8879 |
System of Measurement | Inch |
External Thread Fit | 2A |
Thread Direction | Right Hand |
Material Grade/Class | 18-8 |
Series | MS |
Finish | Plain |
Description
Key Locking Thread Insert, System of Measurement Inch, Insert Diameter 5/16 in, Overall Length 5/16 in, Internal Thread Size #10-32, Internal Thread Fit 3B, External Thread Size 5/16 In.-18, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size 5/16 In.-18, Drill Bit Size G, Minimum Installation Depth 3/32 in, Maximum Hole Diameter 0.276 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (U09100.025.0250)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.01201303.BO.IAR)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 45 mm L, 10 PK (M51010.140.0045)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 10 mm H (WWG3010081000)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 5 PK (5XA14)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5XA10)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY97)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 3 PK (5XA23)
- ZORO SELECT Key Locking Thread Insert, 5/16" L, PK10 (217-077300)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, 3 PK (5XA24)
- LOKSERT Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Carbon Steel, 5 PK (3632-10GTWP)
- Zoro Select Key Locking Inserts