Shop All Key Locking Inserts
Zoro Select
Key Locking Thread Insert, 3.1 mm L, PK10
Mfr # 217-076384
Zoro # G110908699
product price: $70.15
/pk 10, $7.02/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M3-0.50
- Material Stainless Steel
- Number of Locking Keys 2
- Overall Length 3.1 mm
- External Thread Size M5-0.80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 217-076384
- Zoro # G110908699
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M3-0.50 |
Overall Length | 3.1 mm |
External Thread Size | M5-0.80 |
Drill Bit Size | 4.30 mm |
Compatible Tap Size | M5-0.80 |
Minimum Installation Depth | 1 5/32 mm |
Insert Diameter | 5 mm |
Maximum Hole Diameter | 4.48 mm |
Details
Item | Key Locking Thread Insert |
Material | Stainless Steel |
Number of Locking Keys | 2 |
Thread Type | Coarse |
Wall Type | Thin Wall |
Compatible Material | Metal |
Material Grade/Class | 18-8 |
Finish | Plain |
Thread Pitch | 0.8 mm |
Thread Direction | Right Hand |
Series | MS |
Internal Thread Fit | 4H6H |
External Thread Fit | 4H |
Features | Non-Locking |
Industry Standards | Fed Std. H28/21, MJ Form |
System of Measurement | Metric |
Description
Key Locking Thread Insert, System of Measurement Metric, Insert Diameter 5 mm, Overall Length 3.1 mm, Internal Thread Size M3-0.50, Internal Thread Fit 4H6H, External Thread Size M5-0.80, External Thread Fit 4H, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Material Metal, Compatible Tap Size M5-0.80, Drill Bit Size 4.30 mm, Minimum Installation Depth 1 5/32 mm, Maximum Hole Diameter 4.48 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04110.160.0045)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08627)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0146-SS32)
- DEWALT Suspender Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM227130N)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 10 PK (5WY78)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY73)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 9/16"-12 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK (5WY82)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY69)
- ZORO SELECT Key Locking Thread Insert, 5/16" L, PK10 (217-077300)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/8"-9 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Steel (5WY88)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-8.00TWP)
- Zoro Select Key Locking Inserts