Shop All Key Locking Inserts
Zoro Select
Key Locking Thread Insert, 30 mm L, PK10
Mfr # 217-076373
Zoro # G510607253
product price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M20-2.50
- Material Stainless Steel
- Number of Locking Keys 4
- Overall Length 30 mm
- External Thread Size M30-2.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 217-076373
- Zoro # G510607253
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M20-2.50 |
Overall Length | 30 mm |
External Thread Size | M30-2.00 |
Drill Bit Size | 28.10 mm |
Compatible Tap Size | M30-2.00 |
Minimum Installation Depth | 17 1/2 mm |
Maximum Hole Diameter | 28.13 mm |
Insert Diameter | 30 mm |
Details
Item | Key Locking Thread Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 |
Thread Type | Coarse |
Wall Type | Heavy Wall |
Compatible Material | Metal |
Thread Pitch | 2.5 mm |
Features | Non-Locking |
Material Grade/Class | 18-8 |
Internal Thread Fit | 4H5H |
External Thread Fit | 4H |
Thread Direction | Right Hand |
Industry Standards | Fed Std. H28/21, MJ Form |
Series | MS |
Finish | Plain |
System of Measurement | Metric |
Description
Key Locking Thread Insert, System of Measurement Metric, Insert Diameter 30 mm, Overall Length 30 mm, Internal Thread Size M20-2.50, Internal Thread Fit 4H5H, External Thread Size M30-2.00, External Thread Fit 4H, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M30-2.00, Drill Bit Size 28.10 mm, Minimum Installation Depth 17 1/2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 50 PK (U01062.037.0050)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black (SJ3526N)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1" L, Stainless Steel 100 PK (3916000)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (55A0403-EA-250)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 5 PK (5XA14)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA18)
- ZORO SELECT Key Locking Thread Insert, 7/8" L, PK10 (217-077308)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1"-8 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (5WY90)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Steel, 5 PK (5XA35)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5WY62)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/2HDP)
- Zoro Select Key Locking Inserts