Shop All Key Locking Inserts
Zoro Select
Key Locking Thread Insert, 10 mm L, PK10
Mfr # 217-076352
Zoro # G510652383
product price: $70.15
/pk 10, $7.02/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6-1.00
- Material Stainless Steel
- Number of Locking Keys 4
- Overall Length 10 mm
- External Thread Size M10-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 217-076352
- Zoro # G510652383
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Overall Length | 10 mm |
External Thread Size | M10-1.25 |
Drill Bit Size | 8.90 mm |
Compatible Tap Size | M10-1.25 |
Minimum Installation Depth | 4 1/2 mm |
Insert Diameter | 10 mm |
Maximum Hole Diameter | 8.9 mm |
Details
Item | Key Locking Thread Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 |
Thread Type | Coarse |
Wall Type | Thin Wall |
Compatible Material | Metal |
Series | MS |
Industry Standards | Fed Std. H28/21, MJ Form |
Finish | Plain |
Features | Non-Locking |
Internal Thread Fit | 4H5H |
External Thread Fit | 4H |
System of Measurement | Metric |
Thread Direction | Right Hand |
Material Grade/Class | 18-8 |
Thread Pitch | 1.25 mm |
Description
Key Locking Thread Insert, System of Measurement Metric, Insert Diameter 10 mm, Overall Length 10 mm, Internal Thread Size M6-1.00, Internal Thread Fit 4H5H, External Thread Size M10-1.25, External Thread Fit 4H, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M10-1.25, Drill Bit Size 8.90 mm, Minimum Installation Depth 4 1/2 mm, Maximum Hole Diameter 8.9 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #10 x 3/4 in, Steel Pan Head Phillips Drive (A0100120048P)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55010.075.0300)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 3 1/2 in, Stainless Steel, 316, Plain Finish, 5 PK (32512)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650524)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5WY63)
- ZORO SELECT Key Locking Thread Insert, 4.11 mm L, PK10 (217-076386)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, 5 PK (5WY67)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Steel, 5 PK (5XA36)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5WY62)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, 3 PK (5XA24)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 3 PK (5XA23)
- Zoro Select Key Locking Inserts