Shop All Key Locking Inserts
Zoro Select
Key Locking Thread Insert, 1 1/2" L, PK10
Mfr # 217-077543
Zoro # G110607165
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1"-12
- Material Stainless Steel
- Number of Locking Keys 4
- Overall Length 1 1/2 in
- External Thread Size 1 1/2"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 217-077543
- Zoro # G110607165
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 1"-12 |
Overall Length | 1 1/2 in |
External Thread Size | 1 1/2"-12 |
Drill Bit Size | 1-27/64 in |
Compatible Tap Size | 1-1/2"-12 |
Minimum Installation Depth | 1 in |
Maximum Hole Diameter | 1.442 in |
Insert Diameter | 1 1/2 in |
Details
Item | Key Locking Thread Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 |
Thread Type | Coarse |
Wall Type | Extra Heavy Wall |
Compatible Material | Metal |
Industry Standards | SAE AS8879 |
Series | MS |
System of Measurement | Inch |
Features | Self Locking |
Internal Thread Fit | 3B |
Material Grade/Class | 18-8 |
External Thread Fit | 2A |
Finish | Plain |
Thread Direction | Right Hand |
Description
Key Locking Thread Insert, System of Measurement Inch, Insert Diameter 1 1/2 in, Overall Length 1 1/2 in, Internal Thread Size 1 In.-12, Internal Thread Fit 3B, External Thread Size 1 1/2 In.-12, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Extra Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size 1-1/2 In.-12, Drill Bit Size 1-27/64 in, Minimum Installation Depth 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (69491)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (N01062.050.0125)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Torx Drive (48603)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 50 PK (09856)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 5 PK (5XA13)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel, 5 PK (5XA37)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Steel, 5 PK (5XA32)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Steel, 5 PK (5XA36)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, 5 PK (5XA15)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, 3 PK (5XA29)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz (73606)
- Zoro Select Key Locking Inserts