Shop All Key Lock Boxes
Zoro Select
Key Drop Box, Wall Mount
Mfr # 2NEU5
Zoro # G0801902
original price:
$24.13
6% off
new price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Locking Type Single Key, Keyed Different
- Material Steel
- Color Gray
- Includes (2) keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NEU5
- Zoro # G0801902
- UPC # 190735037423
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Width | 4 3/8 in |
Depth | 3 3/8 in |
Height | 7 1/4 in |
Details
Item | Key Drop Box |
Mounting Type | Surface |
Locking Type | Single Key, Keyed Different |
Material | Steel |
Color | Gray |
Includes | (2) keys |
Weather Resistant | No |
Description
Key Drop Box, Surface Mounting Type, Single Key, Keyed Different Locking Type, Weather Resistant No, Height 7 1/4 in, Width 4 3/8 in, Depth 3 3/8 in, Steel, Gray, Includes (2) Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S26D41)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- HES Electric Strike (10620401)
- BAUER RV KEY, RV340 , Black, Egg Shaped, Precut (KEY-RV-340)
- ZORO SELECT Emergency Lock Box, Wall Mount, 1 Key (2NEU2)
- ZORO SELECT Key Drop Box, Wall Mount (2NEU4)
- ZORO SELECT Lock Box, Wall Mount, 5 Keys (31NG40)
- ZORO SELECT Lock Box, Wall Mount, 2 Keys (31NG35)
- ZORO SELECT Emergency Key Box Replacement, Acrylic (56HW39)
- ZORO SELECT Lock Box, Surface Mount, 20 Keys (33J855)
- SOUTH MAIN HARDWARE Wall-Mounted Key Storage Box with Resettable Combination, Black (810143)
- Zoro Select Key Lock Boxes