Shop All Key Cabinets
Zoro Select
200 unit capacity Galvanized steel Key Cabinet with Digital Lock
Mfr # 36D049
Zoro # G4993511
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Height 21 27/32 in
- Includes Key Hooks
- Key Capacity (Units) 200
- Finish Acrylic Urethane Leather-Tone Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D049
- Zoro # G4993511
- UPC # 190735471494
- Country of Origin Korea, Republic of
- Category Key Cabinets
Dimensions
Height | 21 27/32 in |
Overall Height (In.) | 21-27/32 |
Overall Width (In.) | 16-59/64 |
Depth | 7 3/64 in |
Width | 16 59/64 in |
Overall Depth (In.) | 7-3/64 |
Details
Material | Galvanized steel |
Includes | Key Hooks |
Key Capacity (Units) | 200 |
Finish | Acrylic Urethane Leather-Tone Finish |
Type | Digital Lock |
Built-In | Key Number Plate, Steel Latch Lock |
Door | Concealed Hinges, Digital Lock |
Item | Key Cabinet |
Description
Key Cabinet Digital Lock, Key Capacity (Units) 200, Height 21 27/32 in, Depth 7 3/64 in, Width 16 59/64 in, Galvanized Steel, Built-In Key Number Plate, Steel Latch Lock, Door Concealed Hinges, Digital Lock, Finish Acrylic Urethane Leather-Tone Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Split Ring, 3 in Ring Size, Silver, 10 PK (7910010)
- DURA-LIFT Garage Door Lube/Roller/Hinge/Bracket Repair/Service Kit (for 16' x 7' Doors) (DLKTU167)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Rocket White (GB6001GRW)
- SPECIALTY PRODUCTS Schlage # 1 Bottom Pins, 100PK (34301SP)
- ZORO SELECT Magnetic Key Hider, Plastic, Black (25PA16)
- ZORO SELECT 30 unit capacity Steel Key Cabinet (2NET1)
- ZORO SELECT 500 unit capacity Steel Key Cabinet (2NET8)
- ZORO SELECT 100 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D050)
- ZORO SELECT 110 unit capacity Steel Key Cabinet with Digital Lock (52AU01)
- ZORO SELECT 50 unit capacity Steel Key Cabinet (2NET3)
- NEXEL Nexel Industries ERG010 Ergonomic Work Stand (ERG010)
- Zoro Select Key Cabinets