Shop All Key Rings
Zoro Select
Key Box, Capacity 40 Keys
Mfr # 33J869
Zoro # G4727177
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Lock
- Material Steel
- Color Beige
- Finish Beige Powder Coated
- Overall Width (In.) 8-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33J869
- Zoro # G4727177
- UPC # 190735465349
- Country of Origin China
- Category Key Rings
Dimensions
Overall Width (In.) | 8-3/16 |
Overall Depth (In.) | 2-3/4 |
Depth | 2 3/4 in |
Overall Height (In.) | 12-1/64 |
Width | 8 3/16 in |
Height | 12 1/64 in |
Details
Item | Key Box |
Type | Cam Lock |
Material | Steel |
Color | Beige |
Finish | Beige Powder Coated |
Built-In | Slotted Steel Key Racks, Numbered White Snap-Hook Key Tags |
Key Capacity (Units) | 40 |
Includes | (2) Keys, Numbered White Snap-Hook Key Tags, Slotted Steel Key Racks |
Description
Key Box, Cam Lock, Key Capacity (Units) 40, Height 12 1/64 in, Depth 2 3/4 in, Width 8 3/16 in, Steel, Finish Beige Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 1-1/2"x1-1/2"x1/2" Zinc Universal Angle Bracket (9012)
- RICHELIEU HARDWARE 1 in (25 mm) White Eclectic Cabinet Knob (BP500330)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Black (700NDKB-48)
- L.H. DOTTIE L.H. Dottie 2'' S Hook, 50PK (S3)
- ZORO SELECT Key Reel, Split Ring Type, 1 3/16 in Ring Size, Chrome (25DU51)
- ZORO SELECT Key Tag Numbered 1 to 40, Red, 40 PK (33J886)
- ZORO SELECT Blank Key Tag, White, 50 PK (33J870)
- ZORO SELECT Blank Key Tag, Assorted (Blue, Red, Green, Yellow, Each 5Pcs), 20 PK (33J891)
- ZORO SELECT Plastic Key Clip, Assorted, 40 PK (25PA22)
- ZORO SELECT Stock Lanyard, Blue, 10 PK (25DU63)
- SIMBA 2 x 1.13 in. Express Dog Tag (EXPRESS-DT1)
- Zoro Select Key Rings