Shop All Keys
Zoro Select
Key Blank, Y13, PK25
Mfr # 5ZLH0
Zoro # G2337216
original price:
$8.54
9% off
new price: $7.69
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Yale
- Keyway Type Office Furniture/Cabinets
- Type Y13
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLH0
- Zoro # G2337216
- Country of Origin Unknown
- Category Keys
Details
Lock Manufacturer | Yale |
Keyway Type | Office Furniture/Cabinets |
Type | Y13 |
Item | Key Blank |
Material | Brass |
Description
Key Blank, Type Y13, Material Brass, Lock Manufacturer Yale, Keyway Type Office Furniture/Cabinets, Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9000.1 8T3WP8N Leveling Feet (8T3WP8N)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP8716320CHBRZ)
- ZORO SELECT O-Ring, Viton, 42mm OD, PK10 (1RHY4)
- ZORO SELECT Key Blank, Type Y154P, PK15 (5ZLG1)
- ZORO SELECT Key Blank, Y159, PK25 (5ZLE9)
- ZORO SELECT Key Blank, B86, B86P, PK25 (5ZLH1)
- ZORO SELECT Key Blank, Y11, PK25 (5ZLG9)
- ZORO SELECT Key Blank, B46, RA5, PK25 (5ZLF7)
- ZORO SELECT Key Blank, B57, PK10 (5ZLH2)
- LUCKY LINE Key Shapes Dog House Key Blank KW1/11 Double For Kwikset (B114K)
- Zoro Select Keys