Shop All Keys
Zoro Select
Key Blank, Y11, PK25
Mfr # 5ZLG9
Zoro # G2337225
original price:
$7.81
11% off
new price: $6.95
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Yale
- Keyway Type Office Furniture/Cabinets
- Type Y11
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLG9
- Zoro # G2337225
- Country of Origin Unknown
- Category Keys
Details
Lock Manufacturer | Yale |
Keyway Type | Office Furniture/Cabinets |
Type | Y11 |
Item | Key Blank |
Material | Brass |
Description
Key Blank, Type Y11, Material Brass, Lock Manufacturer Yale, Keyway Type Office Furniture/Cabinets, Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON SHIMS Nelson Wood Shims NW 120 PINE 8 in. Pine Wood Shims; 120 Count (NW 120 PINE)
- PRIME-LINE Pull Pocket Door Satin Nickel (N 7274)
- ADAMS RITE 4304630 Surface Mount Deadlatch Strike Satin Stainless Steel (4304630)
- EMTEK Deadbolt Single Cylinder for US3, US4, US7 and US3NL Finishes (CY4-PSCHCTS5-US3)
- ZORO SELECT Key Blank, Y159, PK25 (5ZLE9)
- ZORO SELECT Key Blank, H54, H60, PK25 (5ZLG5)
- ZORO SELECT Key Blank, H67, PK10 (5ZLH7)
- ZORO SELECT Key Blank, B57, PK10 (5ZLH2)
- ZORO SELECT Key Blank, B102, PK10 (5ZLE3)
- ZORO SELECT Key Blank, Y14, PK25 (5ZLF3)
- KEYLESS FACTORY KeylessFactory:Chips:4C Glass Transponder Chip (CHIP-4C-GLASS)
- Zoro Select Keys