Shop All Coronavirus & Social Distancing Signs
Zoro Select
Keep Your Distance Stickers, 6" W x 6" H, English, Vinyl, Red, White
Mfr # ZMC650WT
Zoro # G9489332
product price: $6.59
/pk 50, $0.13/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Height 6"
- Sign Shape Circle
- Sign Material Vinyl
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZMC650WT
- Zoro # G9489332
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 6" |
Height | 6" |
Details
Item | Keep Your Distance Stickers |
Sign Shape | Circle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red, White |
Legend | Thank you for practicing Social Distancing Please Keep your Distance |
Includes | 50 Die Cut Circles |
Sign Legend Text Color | Black, White |
Color | Black, Red, White |
Material | Vinyl |
Safety Tape Color | Red, White |
Header | No Header |
Description
Die Cut Circles, Sign Subject Matter Social Distancing, Height 6 in, Width 6 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Thank You For Practicing Social Distancing Please Keep Your Distance, Printed Language English, Sign Shape Circle, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H20PF)
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 3XL, 1 PR (2076-XXXL (12))
- ZORO SELECT Adhesive Safety Sign, N513-710-V (N513-710-V)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Red (M641RDPB)
- AVERY Social Distancing Floor Decals, 10.5 in. dia, Please Wait Here, Red/White Face, Black Graphics, 5PK (83090)
- LYLE COVID Plastic Sign, Sorry No Visitors, 7x10 (LCUV-0011-NP_7x10)
- ACCUFORM SLIP-GARD SOCIAL DISTANCE FLOOR SIGNS, 12 X 12, inONE WAY AISLEin, BLUE, 25PK (MFS464ESP)
- BRADY For The Safety Of Our Customers Sign, 170178 (170178)
- Zoro Select Coronavirus & Social Distancing Signs