Shop All Stencils
Zoro Select
Keep Aisle Clear stencil
Mfr # 20Y546
Zoro # G4885955
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application General Purpose
- Character Height 3 in
- Overall Height 7 in
- Interlocking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20Y546
- Zoro # G4885955
- UPC # 190735422786
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 3 in |
Overall Height | 7 in |
Overall Stencil Height | 7 in |
Individual Character Height | 3 in |
Details
Stencil Type | Message |
Stencil Application | General Purpose |
Stencil Character | Keep Aisle Clear |
Interlocking | No |
Duty | Light |
Material | PVC |
Character Type | Message |
Character | Keep Aisle Clear |
Thickness | 0.015 in |
Item | Stencil |
Color | Black |
Reusable | Yes |
Self-Adhesive | No |
Includes | Keep Aisle Clear |
Number of Pieces | 1 |
Overall Stencil Thickness | 0.015 in |
Included Characters, Messages, and Symbols | Keep Aisle Clear |
Product Type | Individual Stencil |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols Keep Aisle Clear, Includes Keep Aisle Clear, Individual Character Height 3 in, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material PVC, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant Not Applicable, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC1)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-L)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR24D)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-426/L)
- ZORO SELECT Stencil Kit 46 Piece 1 In Brass (20Y518)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A231 (6A231)
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- ZORO SELECT Stencil Kit 46 Piece 3 In Brass (20Y520)
- ZORO SELECT Number Stencils, Brass, 15PCS (20Y511)
- ZORO SELECT Parking Lot Symbol, Disabled, Plastic (3W635)
- NMC Individual Character Stencil 4" Number Set, PMC4-H (PMC4-H)
- Zoro Select Stencils