Shop All Straws & Stirrers
Zoro Select
Jumbo Straw, Paper, 7-3/4" L, White, PK4800
Mfr # EPS775JWU
Zoro # G1616104
product price: $49.15
/pk 4800, $0.01/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 3/4 in
- Wrapped/Unwrapped Unwrapped
- Material Plastic
- Color White
- Features Biodegradable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EPS775JWU
- Zoro # G1616104
- UPC # 820524009699
- Country of Origin China
- Category Straws & Stirrers
Dimensions
Length | 7 3/4 in |
Overall Length | 7 3/4 in |
Details
Item | Disposable Straw |
Wrapped/Unwrapped | Unwrapped |
Material | Plastic |
Color | White |
Features | Biodegradable |
Tip | Straight |
Packs per Case | 8 |
Pack Count | 600 |
Product Type | Jumbo Straw |
Compostable | Commercially Compostable |
BPI Certified | No |
FSC Certified | No |
USDA Certified Bio-based Products | No |
Bio-Based | Yes |
Wrapped or Unwrapped | Unwrapped |
Recyclable | Yes |
SFI Certified | No |
Bendable | No |
Disposable Utensil Type | Jumbo Straw |
Description
Disposable Straw, Bendable No, Bio-Based Yes, BPI Certified No, Compostable Commercially Compostable, FSC Certified No, Product Type Jumbo Straw, Recyclable Yes, SFI Certified No, Standards Not Applicable, Tip Straight, USDA Certified Bio-based Products No, Color White, Features Biodegradable, Length 7 3/4 in, Material Plastic, Pack Count 600, Packs per Case 8, Wrapped or Unwrapped Unwrapped, Package Quantity 4800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON BUTYL NON-SKIN 10.3 OZ GREY (63701000004)
- DOLE Dole Diced Pear In Juice 4 oz. Cups, PK36 (03019)
- NEW AGE Utility Cart, 22x41x37 (97177)
- BIRO Upper Bearing Cup/Cone Assembl (A227)
- ZORO SELECT Red, Giant Straws, Paper Wrapped, 10.25", 1200pcs (E162013R)
- ZORO SELECT Jumbo Straw, 7-3/4" L, Translucent, PK12000 (E212TRW)
- ZORO SELECT Straw/Stir, Cocktail, 5.25", Red, PK10000 (ECK525RD)
- ZORO SELECT Wrapped Jumbo Stir Straws 10-1/4", Pk2000 (E161011WR)
- ZORO SELECT Jumbo Straw, Paper, 7-3/4" L, White, PK2000 (EPS775JWW)
- VISTAPAK INDUSTRIES Red Plastic Stir Stick 5 Inch, 1000PK (12290BA)
- RSVP INTERNATIONAL 8.5in Straw, 4PK (SIP-4)
- Zoro Select Straws & Stirrers