Shop All Straws & Stirrers
Zoro Select
Jumbo Straw, 7-3/4" L, Translucent, PK12000
Mfr # E212TRW
Zoro # G6630099
original price:
$133.57
30% off
new price: $92.39
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 3/4 in
- Wrapped/Unwrapped Wrapped
- Material Plastic
- Pack Count 500
- Tip Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E212TRW
- Zoro # G6630099
- UPC # 820524001815
- Country of Origin Viet Nam
- Category Straws & Stirrers
Dimensions
Length | 7 3/4 in |
Overall Length | 7 3/4 in |
Details
Item | Disposable Straw |
Wrapped/Unwrapped | Wrapped |
Material | Plastic |
Color | Clear |
Pack Count | 500 |
Tip | Straight |
Packs per Case | 24 |
Product Type | Jumbo Straw |
Recyclable | Yes |
Compostable | Not Compostable |
FSC Certified | No |
Bio-Based | Yes |
USDA Certified Bio-based Products | No |
BPI Certified | No |
SFI Certified | No |
Wrapped or Unwrapped | Wrapped |
Bendable | No |
Disposable Utensil Type | Jumbo Straw |
Description
Disposable Straw, Bendable No, Bio-Based Yes, BPI Certified No, Compostable Not Compostable, FSC Certified No, Product Type Jumbo Straw, Recyclable Yes, SFI Certified No, Standards Not Applicable, Tip Straight, USDA Certified Bio-based Products No, Color Clear, Length 7 3/4 in, Material Plastic, Pack Count 500, Packs per Case 24, Wrapped or Unwrapped Wrapped, Package Quantity 12000
Restrictions
- This item has been restricted from sale in the following states: MD, ME, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Concepts Solid Kitchen Towel 100% Cotton Terry Dark Green (15320)
- CORNELIUS Pump Bib Fjet G55 3/8 Out (G551022)
- INSINGER High-Temp Cut-Off Switch (DE5-65)
- EVERPURE Wrench , F/Cb20 Series Filters (SH144368)
- ZORO SELECT Jumbo Straw, Paper, 7-3/4" L, White, PK2000 (EPS775JWW)
- ZORO SELECT Straw/Stir, Cocktail, 5.25", Red, PK10000 (ECK525RD)
- ZORO SELECT Red, Giant Straws, Paper Wrapped, 10.25", 1200pcs (E162013R)
- ZORO SELECT Wrapped Jumbo Stir Straws 10-1/4", Pk2000 (E161011WR)
- AMTURF ULTRA NU-STRAW BALE (25040)
- HITT BRANDS STRAWS PLST/SS MULTI 9PC (HE0096)
- AARDVARK 7.75" Kraft Wrapped Giant Paper Straws 2400 PK (61508211)
- Zoro Select Straws & Stirrers