Shop All Wall Plates
Zoro Select
Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White
Mfr # 62031
Zoro # G1605701
product price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material High Impact Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62031
- Zoro # G1605701
- UPC # 091712620310
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Plate Size | Jumbo |
Details
Item | Jumbo Duplex Receptacle Wall Plates |
Number of Gangs | 1 |
Color | White |
Material | High Impact Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Description/Special Features | High Impact Plastic |
Standards | UL Listed |
Wall Plate Type | Duplex Outlet |
Features | Captive Mounting Screws |
For Use With | Duplex Receptacle |
Includes Mounting Hardware | Yes |
Material Type | Non-Metallic |
Description
Duplex Receptacle Wall Plate, Color White, Material Plastic, Number of Gangs 1, Plate Size Jumbo, Finish Smooth, Standards UL Listed, Wall Plate Type Duplex Outlet, Features Captive Mounting Screws, For Use With Duplex Receptacle, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Selector Switch Kit, H-O-A, 30mm, NEMA 4X (C400T12)
- INSTALLBAY BY METRA ANL FUSE 100 AMP MINI NICKEL, PK 10 (MANL10010)
- BEA Jamb Switch, Push to Exit (10ACPBSS1)
- LUTRON Dalia Single Pole 3-Way Dimmer Switch White (RCL-153PNLH-WH)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Light Almond (RWP262LA)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (RWP26LA)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (RWP26W)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (RWP262BK)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (RWP26BK)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62032)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- Zoro Select Lighting Controls