Shop All Clocks
Zoro Select
Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green
Mfr # 76101M
Zoro # G0726776
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 18"
- Height 8"
- Color Blue, Red, White, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 76101M
- Zoro # G0726776
- Country of Origin China
- Category Clocks
Dimensions
Width | 18" |
Height | 8" |
Battery Size | AA |
Overall Width | 18 in |
Overall Height | 8 in |
Overall Depth | 1 1/2 in |
Cord Length | 9 ft |
Details
Item | Digital Clock |
Display Type | LED |
Shape | Rectangle |
Color | Blue, Red, White, Green |
Features | Keyholes for Wall Mounting and Fold-Out Stand for Tabletop Placement, Measures Temperatures from 32 deg F to 122 deg F (0 deg C to 50 deg C), Date and Day of the Week |
Power Source | Electric |
Digit Color | Green |
Voltage | 5V |
Battery Chemistry | Alkaline |
Description
Clock,Jumbo,Calendar,Digit,Indoor Tem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Drafting Chair, 29-, No Arm, Black (452R23)
- DURHAM MFG Literature Rack, Compartment 23, Blk (401-08)
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- ACURITE Intelli-Time Alarm Clock, w/Indoor Temp (13040CA)
- ZORO SELECT Digital Wall Clock, w/Intellitime (75102M)
- ZORO SELECT 12-1/2" Analog Wall Clock, White (1960)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- ACURITE Intelli-Time Alarm Clock, Black (13002A3)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- Zoro Select Clocks