Shop All Tweezers
Zoro Select
Julian Tongs, 18 In, Nickel Plated Steel
Mfr # 5ZPV2
Zoro # G5521494
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Corrugated
- Material Nickel Plated Steel
- Type Julian
- Length 18 in
- Product Type Crucible Tongs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5ZPV2
- Zoro # G5521494
- Country of Origin United States
- Category Tweezers
Dimensions
Length | 18 in |
Overall Length - Imperial | 18 in |
Details
Item | Tongs |
Point Type | Corrugated |
Material | Nickel Plated Steel |
Type | Julian |
Product Type | Crucible Tongs |
Description
Tongs, Overall Length - Imperial 18 in, Product Type Crucible Tongs, Material Nickel Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL XTREME SCREWDRIVER BIT PHILIPS 3 2in. (E0217077)
- AVEN Tweezers, Gp Curved, 4-1/2" (18481)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Cobalt (63297CC)
- IRWIN TINNER SNIPS 12-3/4""20GA (22012)
- ZORO SELECT Crucible Tongs, 18 In, Coated SS (5ZPT8)
- ZORO SELECT Crucible Tongs, 26 In, Stainless Steel (5ZPV0)
- ZORO SELECT Coated Beaker Tongs, 50to1500 mL Beakers (5ZPV4)
- ZORO SELECT Tweezer, PTFE Material, 3-15/16" L (316525-0100)
- ZORO SELECT Extra-Long Tongs, 28 In, Stainless Steel (5ZPV1)
- ZORO SELECT Crucible Tongs, 18 In, Nickel Plated Steel (5ZPT6)
- KNIPEX Precision Tweezers ESD, Pointed Tip (92 28 69 ESD)
- Zoro Select Inspection and Retrieving Tools