Shop All Lab Carboys & Jugs
Zoro Select
Jug, 64 oz, 38-400, PK60
Mfr # PLC-09289
Zoro # G5883193
product price: $145.99
/pk 60, $2.43/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquids
- Capacity 64 oz.
- Material Polypropylene/PE Foam
- Color White
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLC-09289
- Zoro # G5883193
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Diameter | 131 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 224 mm |
Labware Height - English | 8.82 in |
Screw Closure Size | 38-400 mm |
Overall Height - Metric | 224 mm |
Overall Depth - Metric | 224 mm |
Overall Width - Metric | 131 mm |
Minimum Screw Closure Size | 38 mm |
Maximum Screw Closure Size | 400 mm |
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 131 mm, Closure Liner Material Polyethylene, Overall Height - Metric 224 mm, Screw Closure Size 38-400 mm, Body Color White, Shape F-Style, Basic Material Plastic, Includes Not Applicable, Brim Capacity 64 fl oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Carbon Stirring Rod 3/8" X 14" Graphite Stick Melting Mixing Gold Crucible for HD-234SS & HD-334MF (HD-234 SR)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- GLOBE SCIENTIFIC Transfer Pipette, 1.3mL, 51mm L, PK500 (134010)
- GLAS-COL Fabric Mantle (100A O402)
- ZORO SELECT Carboy, Narrow Mouth, 5L, HDPE, Translucent (208605-0005)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7220010)
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- ZORO SELECT Funnel, Polypropylene, 143mm, Clear, PK2 (241754-0002)
- ZORO SELECT Carboy Light Weight 2.5 Gal HDPE (405614)
- ZORO SELECT Carboy Graduated5 L (3WDU6)
- ZORO SELECT Bottle, F-Style, 1/2 gal., HDPE (HF64W-38)
- Zoro Select Labware