Shop All Lab Carboys & Jugs
Zoro Select
Jug, 5 gal.
Mfr # H11850-0000
Zoro # G8442603
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Autoclavable No
- Closure Size 70mm ID Top Opening
- Carboy/Jerrican/Jug Handle Style Integral Shoulder
- Width 25cm
- Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H11850-0000
- Zoro # G8442603
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Closure Size | 70mm ID Top Opening |
Width | 25cm |
Labware Width - English | 9.88 in |
Labware Depth - Metric | 38 cm |
Labware Depth - English | 15 in |
Labware Height - Metric | 380 mm |
Depth | 25cm |
Diameter | 70 mm |
Labware Height - English | 15 in |
Height | 38cm |
Labware Width - Metric | 25 cm |
Screw Closure Size | 38 mm |
Overall Height - Metric | 380 mm |
Overall Depth - Metric | 254 mm |
Overall Width - Metric | 432 mm |
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 20 L, Capacity - English 5 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On/Spigot, Closure Material Polyethylene, Overall Width - Metric 432 mm, Closure Liner Material Rubber, Overall Height - Metric 380 mm, Screw Closure Size 38 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Spigot, Brim Capacity 20 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Orange (456545N)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer with Digital Thermostat, 15.5 Cu.Ft., -45°C Capable (EL51LT)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- ZORO SELECT Funnel, 0.56 gal, Polypropylene, White (H14712-0200)
- ZORO SELECT Carboy, 5 gal, Includes Spigot (F11846-0050)
- ZORO SELECT Short Stem Funnel, 125 mm, PK12 (3MKX3)
- ZORO SELECT Carboy Heavy Weight 5 Gal HDPE (405624)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7200010)
- ZORO SELECT Utility Funnel Set, PP/HDPE (212195-0001)
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- Zoro Select Labware