Shop All Lab Carboys & Jugs
Zoro Select
Jug, 128 oz, PK4
Mfr # PLC-03648
Zoro # G5896292
original price:
$19.02
10% off
new price: $16.99
/pk 4, $4.25/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquids
- Capacity 128 oz.
- Material HDPE/Polypropylene/PE Foam Cap
- Color natural
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLC-03648
- Zoro # G5896292
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Height - English | 11.73 in |
Diameter | 157 mm |
Closure Size | 38-400mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 298 mm |
Screw Closure Size | 38-400 mm |
Overall Depth - Metric | 283 mm |
Overall Width - Metric | 142 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 283 mm |
Maximum Screw Closure Size | 400 mm |
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 3.84 L, Capacity - English 1 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 142 mm, Closure Liner Material Polyethylene, Overall Height - Metric 283 mm, Screw Closure Size 38-400 mm, Body Color Natural, Shape Square, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2" x 1/2" White Rubber Stoppers 2PK (76771)
- JUSTRITE Red Metal Safety Can, Type 1, Five Gallon, With Yellow Plastic Funnel, for Gasoline (7150110)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- UNITED SCIENTIFIC Insect Pin, #1, PK 100 (IPIN01-PK/100)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- ZORO SELECT Jerrican, Spigot, High Dnsity Polyethylene (F11859-0050)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03280)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- ZORO SELECT Containers, 64 Oz, PK2 (PLC-03464G)
- ZORO SELECT Bottle, F-Style, 32 oz., HDPE (HF32W-33)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 5.28 gal. (49H029)
- Zoro Select Lab Carboys & Jugs