Shop All Lab Carboys & Jugs
Zoro Select
Jug, 128 oz, PK4
Mfr # PLC-03518
Zoro # G5899573
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquids
- Capacity 128 oz.
- Material HDPE
- Color natural
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLC-03518
- Zoro # G5899573
- Country of Origin Canada
- Category Lab Carboys & Jugs
Dimensions
Diameter | 157 mm |
Labware Height - Metric | 298 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 11.73 in |
Closure Size | 38-400 |
Screw Closure Size | 38-400 mm |
Body Diameter | 157 mm |
Overall Height - Metric | 298 mm |
Minimum Screw Closure Size | 38 mm |
Maximum Screw Closure Size | 400 mm |
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter 157 mm, Capacity - Metric 3.84 L, Capacity - English 1 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Polyethylene, Overall Height - Metric 298 mm, Screw Closure Size 38-400 mm, Body Color Natural, Shape Cylindrical, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Tester 30, H20 Proof, -1.0 to 15, 1-3 pt (WD-35634-30)
- HEATHROW SCIENTIFIC Aluminum Weighing Dishes, Large, PK50 (HS14522)
- PERKIN ELMER Quick-Change Torch Module, Mounting bloc (N0770600)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 (3MKW9)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- ZORO SELECT Container W/Faucet, 2-1/2 Gal. (7572-90)
- ZORO SELECT Carboy, 20 L, 390 mm H, Clear (7240020)
- ZORO SELECT Utility Funnel Set, PP/HDPE (212195-0001)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- Zoro Select Labware