Shop All Lab Carboys & Jugs
Zoro Select
Jug, 128 oz, 38-400, PK60
Mfr # PLA-03276
Zoro # G5925726
product price: $190.99
/pk 60, $3.18/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- For Use With Liquids
- Autoclavable No
- Color natural
- Labware Height - English 11.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLA-03276
- Zoro # G5925726
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Height - English | 11.73 in |
Labware Screw Closure Size | 38-400 mm |
Diameter | 157 mm |
Labware Height - Metric | 298 mm |
Screw Closure Size | 38-400 mm |
Overall Height - Metric | 298 mm |
Maximum Screw Closure Size | 400 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter | 157 mm |
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter 157 mm, Capacity - Metric 3.84 L, Capacity - English 1 gal, Handle Style Blow Molded, Includes Closure No, Product Type Jug, Closure Type Screw On, Closure Material Not Applicable, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 298 mm, Screw Closure Size 38-400 mm, Body Color Natural, Shape Cylindrical, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack, Mouth: Narrow (24J880)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- BEL-ART Scienceware Sterileware Sampling S, PK 50 (H36930-0050)
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, SOLID PHASE, 10mL, 15mm, #14, MEDIUM. (P120010M)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208685-0050)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 (3KWP8)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-2050 and 0530-1000)
- ZORO SELECT Bottle, F-Style, 32 oz., HDPE (HF32W-33)
- ZORO SELECT Short Stem Funnel, 125 mm, PK12 (3MKX3)
- ZORO SELECT Carboy Heavy Weight 5 Gal HDPE (405624)
- Zoro Select Labware