Shop All Lab Carboys & Jugs
Zoro Select
Jug, 128 oz, 38-400, PK4
Mfr # PLA-03230
Zoro # G6028967
product price: $25.89
/pk 4, $6.47/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Screw On
- Carboy/Jerrican/Jug Handle Style Blow Molded
- Diameter 157 mm
- Labware Height - Metric 298 mm
- Labware Capacity - Metric 3,840 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLA-03230
- Zoro # G6028967
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Diameter | 157 mm |
Labware Height - Metric | 298 mm |
Labware Screw Closure Size | 38-400 mm |
Closure Size | 38-400mm |
Labware Height - English | 11.73 in |
Screw Closure Size | 38-400 mm |
Overall Depth - Metric | 283 mm |
Maximum Screw Closure Size | 400 mm |
Overall Height - Metric | 283 mm |
Overall Width - Metric | 142 mm |
Minimum Screw Closure Size | 38 mm |
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 3.84 L, Capacity - English 1 gal, Handle Style Blow Molded, Includes Closure No, Product Type Jug, Closure Type Screw On, Closure Material Not Applicable, Overall Width - Metric 142 mm, Closure Liner Material Not Applicable, Overall Height - Metric 283 mm, Screw Closure Size 38-400 mm, Body Color Natural, Shape Square, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- LAB SAFETY SUPPLY Jerrican, 2.64 gal., HDPE (49H014)
- TRICO Sampling Bottle, 4 oz. (38400)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Jug, 20L (R9150000-20E1)
- ZORO SELECT Utility Funnel, 65 mm ID, PK100 (3KWR2)
- ZORO SELECT Container W/Faucet, 2-1/2 Gal. (7572-90)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- ZORO SELECT Containers, 32Oz, PK6 (PLC-03463G)
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., LDPE (49H037)
- Zoro Select Labware