Shop All Traffic Barricades
Zoro Select
Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, White
Mfr # TB-6-00
Zoro # G0691726
product price: $451.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Material Plastic
- Height 34 in
- Weight 58 lb
- Length 73 3/4 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TB-6-00
- Zoro # G0691726
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 34 in |
Length | 73 3/4 in |
Width | 18 in |
Storage Size Length | 73 3/4 in |
Storage Size Width | 18 in |
Overall Height | 33 3/4 in |
Overall Depth | 18 1/2 in |
Width x Height | 69 3/4 in x 33 3/4 in |
Barricade Height | 33 3/4 in |
Barricade Width | 69 3/4 in |
Depth | 18 1/2 in |
Description
Polycade Traffic Barrier, Legend Striped/Blank, Accepts Light Yes, Style Jersey Barrier, Empty Weight 55 lb, Fillable Ballast Material Sand, Water, Interlocking Yes, Body Material Plastic, Overall Depth 18 1/2 in, Fillable Yes, Overall Height 33 3/4 in, Barricade Width 69 3/4 in, Color White, Weight When Filled with Water 1,336 lb, Reflective Grade Diamond, Standards OSHA, Type Unrated, Series TB-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Yellow Polycarbonate Lens, Scratch-Resistant (SDK112-G2)
- ESS Replacement Lens, Smoke Gray, +2.2, PC (740-0600)
- MSA SAFETY Full Brim Assembly, Devils Kanyon (10204787)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl White (170645)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Spruce Green (TB-6-21)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Orange (TB-6-10)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Yellow (TB-6-14)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96950)
- ZORO SELECT Barricade Leg, polypropylene, 40 1/2 in H, 29 in L, 29 in W, White (97-01-1600)
- ZORO SELECT Trim Line Channelizer, Yellow, 45 In (03-750-64HYG)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven Fabric, 150 inch H, 16 Inch L, 16 Inch W, Black (200-125-432)
- Zoro Select Traffic Safety