Shop All Traffic Barricades
Zoro Select
Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, White
Mfr # TB-5-00
Zoro # G9983626
original price:
$322.89
7% off
new price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 24 1/2 in
- Weight 35 lb
- Length 58 1/4 in
- Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TB-5-00
- Zoro # G9983626
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 24 1/2 in |
Length | 58 1/4 in |
Width | 16 1/2 in |
Storage Size Length | 58 1/4 in |
Storage Size Width | 16 1/2 in |
Overall Height | 24 in |
Overall Depth | 16 in |
Barricade Width | 62 1/4 in |
Width x Height | 62 1/4 in x 24 in |
Barricade Height | 24 in |
Depth | 16 in |
Description
Polycade Traffic Barrier, Legend Striped/Blank, Accepts Light Yes, Style Jersey Barrier, Empty Weight 35 lb, Fillable Ballast Material Sand, Water, Interlocking Yes, Body Material Plastic, Overall Depth 16 in, Fillable Yes, Overall Height 24 in, Barricade Width 62 1/4 in, Color White, Weight When Filled with Water 552 lb, Reflective Grade Diamond, Type Unrated, Series TB-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED RIDGE JERRY CAN, RED, 20L, METAL (17722.31)
- GARLOCK SAFETY SYSTEMS Mobile Tie Off Point, 71" L x 28" W (301385)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (8EF18)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted L 1 pair (3704CL-08.RT)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, Yellow (TB-5-14)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W (TB-5-21)
- ZORO SELECT Speed Bump Asphalt Installation Kit, Rubber, Steel, Gray (SB-48-AK)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Spruce Green (TB-6-21)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3602-OBEG)
- ANGRY BULL BARRICADES Interlocking Green Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GN)
- Zoro Select Traffic Barricades